Motion
SAF 330

TIMKEN
SAF 330

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576170
MFR #SAF 330
Your Price$5,381.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 330

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576170
MFR #SAF 330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,381.93/each(List $6,727.41)

Overview

Mfr description
SAF 330 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    6.6250 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22330 CJ/W33
  • Bolt Center To Center Length
    20.8750 to 23.6250 in
  • Bolt Size
    1 in
  • Manufacturer Upc Number
    087796036314
  • UPC_NO
    087796036314
  • Weight
    240 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text