Motion
SAF 334

TIMKEN
SAF 334

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576183
MFR #SAF 334
Your Price$7,422.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 334

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576183
MFR #SAF 334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,422.79/each(List $8,262.13)

Overview

Mfr description
SAF 334 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    7.4375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22334 CJ/W33
  • Bolt Center To Center Length
    22.5000 to 25.0000 in
  • Bolt Size
    1-1/4 in
  • Manufacturer Upc Number
    087796036390
  • UPC_NO
    087796036390
  • Weight
    317 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text