Motion
SAF 338

SKF
SAF 338

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576190
MFR #SAF 338
Price$6,150.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 338

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576190
MFR #SAF 338

Mfr description
SAF 338 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,150.16/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Base Width
    8-3/4 in
  • Bolt Center To Center Length
    27.8750 in
  • Bore Diameter
    7.2500 in
  • Compatible Bore Diameter
    7.2500 in
  • Overall Height  
    18.6250 in
  • Overall Length  
    32.7500 in
  • Weight
    405.28 lbs

Details

  • Additional Details
    These Housings are supplied in Four Bolt Construction Only.
  • Compatible Bearing Series Part Num
    22338 CC/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)