Motion
SAF 340

SKF
SAF 340

Pillow Block Housing - Cast iron
Mi Item #00576195
MFR #SAF 340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 340

Pillow Block Housing - Cast iron
Mi Item #00576195
MFR #SAF 340

Mfr description
SAF 340 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    27.8750 in
  • Overall Height  
    495.30 mm
  • Overall Length  
    869.95 mm
  • Weight
    594 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)