Motion
SAF 507

SKF
SAF 507

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576211
MFR #SAF 507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 507

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576211
MFR #SAF 507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAF 507 X 1+3/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    1.1875 in
  • Bore Diameter
    1.1875 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LER 14 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    1207 EK, 22207 EK, C2207 EK
  • Bolt Center To Center Length
    6.1250 in
  • Base Width
    2 in
  • Standards Met
    ASTM A48 Grade 35
  • Weight
    7.38 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text