Overview
Mfr description
HAY2509USAF107TT HSG ASSY 040839
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475645992
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material040839
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data