Motion
84832040801 7/16 P RLR BRG

LINK-BELT
84832040801 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, Cast Iron Housing Material
Mi Item #00576225
MFR #84832040801 7/16 P RLR BRG
Price$2,480.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
84832040801 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, Cast Iron Housing Material
Mi Item #00576225
MFR #84832040801 7/16 P RLR BRG

Mfr description
PLB6823D8 PILLOWBLK P-LB6823D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,480.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    1-7/16 in
  • Weight
    13.17 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327116439
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Taconite
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)