Motion
SAF 509X1.1/2

SKF
SAF 509X1.1/2

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576230
MFR #SAF 509X1.1/2
Price$325.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 509X1.1/2

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576230
MFR #SAF 509X1.1/2

Mfr description
SAF 509 X 1-1/2 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.11/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    7.0000 in
  • Compatible Bore Diameter
    1.4375 in, 1.5000 in
  • Overall Height  
    4.4375 in
  • Overall Length  
    8.2500 in
  • Overall Width  
    3.6250 in
  • Weight
    8.57 lbs

Details

  • Compatible Bearing Series Part Num
    1209 EK, 22209 EK, C2209 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 18 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)