Motion
PLB6827R02

LINK-BELT
PLB6827R02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576236
MFR #PLB6827R02
Price$3,275.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6827R02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576236
MFR #PLB6827R02

Mfr description
PLB6827R02 HOUSING P-LB6827R-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,275.76/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    7.0000 in
  • Bore Diameter
    1.6875 in
  • Compatible Bore Diameter
    1.6875 in
  • Overall Height  
    4.7500 in
  • Overall Length  
    8.2500 in
  • Overall Width  
    3.6250 in
  • Weight
    11.5 lbs

Details

  • Compatible Bearing Series Part Num
    22210LBKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    662327116569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)