Motion
040841

DODGE
040841

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576250
MFR #040841
Price$489.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
040841

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576250
MFR #040841

Mfr description
HAY2511USAF115TT HSG ASSY 040841
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.62/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.9375 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    040841
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475645961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)