Motion
SAF 511X2

SKF
SAF 511X2

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576263
MFR #SAF 511X2
Price$461.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 511X2

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576263
MFR #SAF 511X2

Mfr description
SAF 511 X 2 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.78/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7500 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    7.8750 in
  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Overall Height  
    5.2344 in
  • Overall Length  
    9.6250 in
  • Overall Width  
    6.7500 in
  • Weight
    10.93 lbs

Details

  • Compatible Bearing Series Part Num
    1211 EK, 22211 EK, C2211 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 25 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)