Motion
040842

DODGE
040842

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576266
MFR #040842
Price$441.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
040842

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576266
MFR #040842

Mfr description
HAY2513USAF203TT HSG ASSY 040842
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.55/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    040842
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475645718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)