Motion
SAF 513

SKF
SAF 513

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576273
MFR #SAF 513
Price$451.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 513

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576273
MFR #SAF 513

Mfr description
SAF 513 X 2-3/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.10/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    9.5000 in
  • Compatible Bore Diameter
    2.1875 in, 2.2500 in
  • Overall Height  
    5.6875 in
  • Overall Length  
    11.0000 in
  • Overall Width  
    4.5000 in
  • Weight
    18.74 lbs

Details

  • Compatible Bearing Series Part Num
    1213 EK, 22213 EK, C2213 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 29 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)