Motion
SAF 513 X 2-1/4

SKF
SAF 513 X 2-1/4

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576279
MFR #SAF 513 X 2-1/4
Price$1,350.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 513 X 2-1/4

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576279
MFR #SAF 513 X 2-1/4

Mfr description
SAF 513 X 2-1/4 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,350.75/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Bolt Center To Center Length
    8.1250 to 9.5000 in
  • Bolt Size
    5/8 in
  • Compatible Bore Diameter
    2.2500 in
  • Overall Height  
    5.6563 in
  • Overall Length  
    11.0000 in
  • Overall Width  
    4.5000 in

Details

  • Compatible Bearing Series Part Num
    22213 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316576669996
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316576669996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)