1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Miether Bearing Prod (Standard Locknut)
SAF 515 X 2-7/16
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #
00576288
MFR #
SAF 515 X 2-7/16
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Housings
Miether Bearing Prod (Standard Locknut) SAF 515 X 2-7/16
Miether Bearing Prod (Standard Locknut)
SAF 515 X 2-7/16
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #
00576288
MFR #
SAF 515 X 2-7/16
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miether Bearing Prod (Standard Locknut)
SAF 515 X 2-7/16
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #
00576288
MFR #
SAF 515 X 2-7/16
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
SAF 515 X 2-7/16 HSG
Specifications
Base to Bore Centerline
3.2500 in - 3-1/4 in
Bolt Center-to-Center Length
8.6250 to 9.6250 in - 8-5/8 to 9-5/8 in
Bolt Size
5/8 in
Compatible Bearing Series/Part Number
22215 CCK/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
2.4375 in - 2-7/16 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer UPC Number
662939012233
Overall Height
6.3750 in
Overall Length
11.2500 in
Overall Width
4.7500 in
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base to Bore Centerline
3.2500 in
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
8.6250 to 9.6250 in, 8.6250 to 9.6250 in
Compatible Bore Diameter
2.4375 in, 2.4375 in
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data