Motion
041890

DODGE
041890

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576295
MFR #041890
Price$577.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
041890

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576295
MFR #041890

Mfr description
HAY2515USAF208TT HSG ASSY 041890
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.72/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    041890
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475021307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)