Motion
SAF 516 X 2-11/16 HSG

STANDARD LOCKNUT LLC
SAF 516 X 2-11/16 HSG

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576313
MFR #SAF 516 X 2-11/16 HSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SAF 516 X 2-11/16 HSG

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576313
MFR #SAF 516 X 2-11/16 HSG

Mfr description
ST516-1 PILLOW BLOCK 4 BH FXOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    11.0000 in
  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Overall Height  
    6.8750 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    4.8750 in
  • Weight
    37 lbs

Details

  • Compatible Bearing Series Part Num
    22216/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 44 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)