Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Material040844
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Type Of BearingSpherical Roller
- UPC_NO782475645725
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)