Motion
SAF-517X2-15/16 TT

DODGE
SAF-517X2-15/16 TT

Pillow Block Housing - Cast Iron
MI ITEM #00576323
MFR #SAF-517X2-15/16 TT
Price$646.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SAF-517X2-15/16 TT

Pillow Block Housing - Cast Iron
MI ITEM #00576323
MFR #SAF-517X2-15/16 TT

Mfr description
HAY2517USAF215TT HSG ASSY 041892
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.62/each

Specifications

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    041892
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475021321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)