Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Base Width3-1/2 in
- Bolt Center To Center Length11.0000 in
- Bore Diameter2.9375 in
- Compatible Bore Diameter2.9375 in
- Overall Height7.3125 in
- Overall Length13.0000 in
- Overall Width5.0000 in
- Weight37.42 lbs
Details
- Compatible Bearing Series Part Num22217LBKC3, 22317LBKC3
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Mounting Type2-Bolt Base
- Product TypePillow Block Housings
- UPC_NO662327117238
Overview
Mfr description
PLB6847R02 HOUSING P-LB6847R-02