Overview
Mfr description
HAY2517USAF300TT HSG ASSY 041894
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475021345
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material041894
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data