Motion
SAF518C.U
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576343
MFR #SAF518C.U
Price$727.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576343
MFR #SAF518C.U

Mfr description
SAF518X0303U PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$727.36/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3.8750 in
  • Bolt Center To Center Length
    11.6250 in
  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Height
    9
  • Length
    15
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    5.7500 in
  • Weight
    39
  • Width
    8

Details

  • Compatible Bearing Series Part Num
    22218-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 188 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48-64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)