1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Link-Belt
PLB6851R02
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
00576345
MFR #
PLB6851R02
List Price
$1,224.50
/each
Qty
List Price
$1,224.50
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Housings
Link-Belt PLB6851R02
Link-Belt
PLB6851R02
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
00576345
MFR #
PLB6851R02
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt
PLB6851R02
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
00576345
MFR #
PLB6851R02
Availability:
Factory Order
List Price
$1,224.50
/each
Sign in
for your price
Qty
List Price
$1,224.50
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
PLB6851R02 HOUSING P-LB6851R-02
Specifications
Base Width
3-7/8 in
Base to Bore Centerline
4.0000 in - 4 in
Bolt Center-to-Center Length
11.7500 in - 11-3/4 in
Bore Diameter
3.1875 in, 3.1875 in
Compatible Bearing Series/Part Number
22218LBKC3
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
3.1875 in - 3-3/16 in
Finish/Coating
Uncoated
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Overall Height
7.9375 in
Overall Length
13.7500 in
Overall Width
5.8750 in
Weight
50 lbs
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base to Bore Centerline
4.0000 in
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
11.7500 in, 11.7500 in
Compatible Bore Diameter
3.1875 in, 3.1875 in
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data