Miether Bearing Prod (Standard Locknut) SAF 518 X 3-3/16
Miether Bearing Prod (Standard Locknut)
SAF 518 X 3-3/16
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576346
MFR #SAF 518 X 3-3/16
Quote Required
This product requires a Quote Request
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576346
MFR #SAF 518 X 3-3/16
Miether Bearing Prod (Standard Locknut) SAF 518 X 3-3/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576346
MFR #SAF 518 X 3-3/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SAF 518 X 3-3/16 HSG

Specifications

Base To Bore Centerline
4.0000 in - 4 in
Bolt Center-to-Center Length
10.3750 to 11.6250 in - 10-3/8 to 11-5/8 in
Bolt Size
3/4 in
Compatible Bearing Series/Part Number
22218 CCK/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
3.1875 in - 3-3/16 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939013151
Overall Height
7.7500 in
Overall Length
13.7500 in
Overall Width
5.7500 in
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base To Bore Centerline
4.0000 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
3.1875 in, 3.1875 in
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data