Motion
SAF518G

NTN
SAF518G

SAF518G Pillow Block Housing - Two-Bolt Base W/Stab Ring Only, Cast Iron Material
Mi Item #00576347
MFR #SAF518G
Price$1,025.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF518G

SAF518G Pillow Block Housing - Two-Bolt Base W/Stab Ring Only, Cast Iron Material
Mi Item #00576347
MFR #SAF518G

Mfr description
SAF518G HOUSING W/STABILIZING RING ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,025.98/each

Specifications

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Spherical Roller
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359655384
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    4547359655384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)