Motion
SAF-520X3-7/16 TT

DODGE
SAF-520X3-7/16 TT

SAF-520X3-7/16 TT
Mi Item #00576358
MFR #SAF-520X3-7/16 TT
Price$1,149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SAF-520X3-7/16 TT

SAF-520X3-7/16 TT
Mi Item #00576358
MFR #SAF-520X3-7/16 TT

Mfr description
HAY2520USAF307TT HSG ASSY 041896
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,149.07/each

Specifications

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    P2B - 2 Bolt Pillow Block
  • Material
    041896
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475021369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)