Miether Bearing Prod (Standard Locknut) SAF 520 X 3-7/16
Miether Bearing Prod (Standard Locknut)
SAF 520 X 3-7/16
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576362
MFR #SAF 520 X 3-7/16
Quote Required
This product requires a Quote Request
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576362
MFR #SAF 520 X 3-7/16
Miether Bearing Prod (Standard Locknut) SAF 520 X 3-7/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576362
MFR #SAF 520 X 3-7/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SAF 520 X 3-7/16 HSG

Specifications

Base To Bore Centerline
4.5000 in - 4-1/2 in
Bolt Center-to-Center Length
11.6250 to 13.1250 in - 11-5/8 to 13-1/8 in
Bolt Size
7/8 in
Compatible Bearing Series/Part Number
22220 CCK/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
3.4375 in - 3-7/16 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939013153
Overall Height
8.7500 in
Overall Length
15.2500 in
Overall Width
6.0000 in
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base To Bore Centerline
4.5000 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
3.4375 in, 3.4375 in
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data