Motion
SAF 520 X 3-7/16 HSG

STANDARD LOCKNUT LLC
SAF 520 X 3-7/16 HSG

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576365
MFR #SAF 520 X 3-7/16 HSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SAF 520 X 3-7/16 HSG

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576365
MFR #SAF 520 X 3-7/16 HSG

Mfr description
ST520-1 PILLOW BLOCK 4 BH FXOP
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Base Width
    4.3750 in
  • Bolt Center To Center Length
    13.1250 in
  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Overall Height  
    8.6875 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    6.0000 in
  • Weight
    65 lbs

Details

  • Compatible Bearing Series Part Num
    22220/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 102 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF-500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)