Motion
PLB6859FR02 3 11/16 HOUSING & SEALS

LINK-BELT
PLB6859FR02 3 11/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3.6875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576376
MFR #PLB6859FR02 3 11/16 HOUSING & SEALS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6859FR02 3 11/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3.6875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576376
MFR #PLB6859FR02 3 11/16 HOUSING & SEALS

Mfr description
PLB6859FR02 HOUSING P-LB6859FR-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bore Diameter  
    3.6875 in
  • Bore Inside Diameter
    3.6875 in
  • Inside Diameter
    3.6875 in
  • Shaft Diameter
    3.6875 in
  • Weight
    82 lbs

Details

  • Additional Details
    Metal Triple Ring Seals
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Metal Triple Ring Seals
  • Harmonization Code
    8483308020
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Two-Piece
  • Housing ID
    PLB6800 & 6600
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Metal Triple Ring Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Manufacturer Catalog Number
    PLB6859FR02
  • Manufacturer Upc Number
    662327117689
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Ring
  • Seal Material
    Metal
  • Seal Type
    Triple Ring
  • Sealing Type
    Triple Ring
  • Series
    6600
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    4-Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327117689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)