Motion
PLB6863FR02

LINK-BELT
PLB6863FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576385
MFR #PLB6863FR02
Price$1,821.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6863FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576385
MFR #PLB6863FR02

Mfr description
PLB6863FR02 HOUSING P-LB6863FR-02
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,821.36/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    9.6250 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    6.5000 in
  • Weight
    79.38 lbs

Details

  • Compatible Bearing Series Part Num
    22222LBKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    662327117788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)