Motion
SAF 522 X 3-15/16 HSG

STANDARD LOCKNUT LLC
SAF 522 X 3-15/16 HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576389
MFR #SAF 522 X 3-15/16 HSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SAF 522 X 3-15/16 HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576389
MFR #SAF 522 X 3-15/16 HSG

Mfr description
SF522-1 PILLOW BLOCK 4 BH FXOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4.7500 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    9.5625 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    6.3750 in
  • Weight
    81 lbs

Details

  • Compatible Bearing Series Part Num
    22222/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 109 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF-500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)