Motion
PLB6839D802 2 7/16 HOUSING & SEALS

LINK-BELT
PLB6839D802 2 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576391
MFR #PLB6839D802 2 7/16 HOUSING & SEALS
Price$4,823.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6839D802 2 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576391
MFR #PLB6839D802 2 7/16 HOUSING & SEALS

Mfr description
PLB6839D802 HOUSING P-LB6839D8-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,823.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    28 lbs

Details

  • Additional Details
    D8 Taconite Sealing System
  • Bearing Type
    Spherical Roller
  • Harmonization Code
    8483308020
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Two-Piece
  • Housing ID
    PLB6839D802
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    D8 Taconite Sealing System
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Lock
  • Manufacturer Catalog Number
    PLB6839D802
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Taconite
  • Seal Type
    Taconite
  • Sealing Type
    Taconite
  • Self Aligning
    Yes
  • Series
    6600
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)