Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeP4B - 4 Bolt Pillow Block
- Material041901
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentAdapter
- UPC_NO782475021413
Overview
Mfr description
HAY4522USAF400TT HSG ASSY 041901