Motion
SAF 522X4

SKF
SAF 522X4

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576398
MFR #SAF 522X4
Price$1,280.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 522X4

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576398
MFR #SAF 522X4

Mfr description
SAF 522 X 4 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,280.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    1.7813 in
  • Bore Diameter
    4.0000 in
  • Compatible Bore Diameter
    4.0000 in
  • Overall Height  
    9.4219 in
  • Overall Length  
    2.7500 in
  • Overall Width  
    9.1250 in
  • Weight
    76.8 lbs

Details

  • Compatible Bearing Series Part Num
    1222 K, 22222 EK, C2222 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 110 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)