Motion
PLB6867FR02 4 3/16 HOUSING & SEALS

LINK-BELT
PLB6867FR02 4 3/16 HOUSING & SEALS

Pillow Block Roller Bearing - 4-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00576405
MFR #PLB6867FR02 4 3/16 HOUSING & SEALS
List Price$7,532.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6867FR02 4 3/16 HOUSING & SEALS

Pillow Block Roller Bearing - 4-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00576405
MFR #PLB6867FR02 4 3/16 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,532.00/each for your price

Overview

Mfr description
PLB6867FR02 HOUSING P-LB6867FR-02

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.2500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Weight
    87.07 lbs
  • Manufacturer Upc Number
    662327117863
  • UPC_NO
    662327117863
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text