Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeP4B - 4 Bolt Pillow Block
- Material041902
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- UPC_NO782475021420
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)