Motion
SAF526C.U
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576418
MFR #SAF526C.U
Price$1,933.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576418
MFR #SAF526C.U

Mfr description
SAF526X0407U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,933.55/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5.1250 in
  • Bolt Center To Center Length
    16.0000 in
  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Height
    14.25
  • Length
    18
  • Overall Height  
    11.5000 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    8.0000 in
  • Weight
    100
  • Width
    8

Details

  • Compatible Bearing Series Part Num
    22226-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 117 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48-64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)