Motion
HAY4526USAF408TT

DODGE
HAY4526USAF408TT

041903 Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576428
MFR #HAY4526USAF408TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HAY4526USAF408TT

041903 Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576428
MFR #HAY4526USAF408TT

Mfr description
HAY4526USAF408TT HSG ASSY 041903
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    14.5000 in to 16.0000 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    4.5000 in
  • Overall Height  
    11.5313 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    8.2656 in
  • Weight
    160 lbs

Details

  • Compatible Bearing Series Part Num
    22226KC3
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    041903
  • Manufacturer Upc Number
    782475021437
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)