Motion
PLB6879FR02

LINK-BELT
PLB6879FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576440
MFR #PLB6879FR02
Price$3,860.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6879FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576440
MFR #PLB6879FR02

Mfr description
PLB6879FR02 HOUSING P-LB6879FR-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,860.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Overall Height  
    11.8125 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.7500 in
  • Weight
    139 lbs

Details

  • Compatible Bearing Series Part Num
    22228LBKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    662327118082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)