Motion
SAF528G

NTN
SAF528G

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576442
MFR #SAF528G
Your Price$2,319.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF528G

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576442
MFR #SAF528G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,319.49/each(List $2,899.36)

Overview

Mfr description
SAF528G HOUSING W/STABILIZING RING ONLY

Specifications

  • Housing Construction
    Split
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Compatible Bearing Type
    Spherical Roller
  • Harmonization Code
    8483.30.8020
  • Manufacturer Upc Number
    4547359655438
  • UPC_NO
    4547359655438
  • Weight
    114 lbs
  • Locking Device
    Adapter Mounted
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text