Motion
SAF 528

TIMKEN
SAF 528

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576445
MFR #SAF 528
Price$2,760.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 528

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576445
MFR #SAF 528

Mfr description
SAF 528 X 4-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,760.89/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Compatible Bore Diameter
    4.8125 in, 4.8750 in, 4.9375 in, 5.0000 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.7500 in
  • Weight
    134 lbs

Details

  • Compatible Bearing Series Part Num
    22228K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 122 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796036918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)