Motion
SAF530G

NTN
SAF530G

SAF530G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #00576462
MFR #SAF530G
Your Price$2,798.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF530G

SAF530G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #00576462
MFR #SAF530G

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,798.63/each(List $3,358.35)

Overview

Mfr description
SAF530G HOUSING W/STABILIZING RING ONLY

Specifications

  • Housing Construction
    Split
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Harmonization Code
    8483.30.8020
  • Finish Coating
    Uncoated
  • Bolt Center To Center Length
    18.2500 in
  • Base Width
    6.2500 in
  • Standards Met
    AFBMA, ISO
  • Manufacturer Upc Number
    4547359655445
  • Locking Device
    Adapter Mounted
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text