Motion
SAF-532X5-7/16 TT

DODGE
SAF-532X5-7/16 TT

Pillow Block Housing - Cast Iron
MI ITEM #00576473
MFR #SAF-532X5-7/16 TT
Price$2,728.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SAF-532X5-7/16 TT

Pillow Block Housing - Cast Iron
MI ITEM #00576473
MFR #SAF-532X5-7/16 TT

Mfr description
HAY4532USAF507TT HSG ASSY 041906
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,728.82/each

Specifications

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    041906
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475021468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)