Motion
PLB6887FR02

LINK-BELT
PLB6887FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576476
MFR #PLB6887FR02
Price$4,749.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6887FR02

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576476
MFR #PLB6887FR02

Mfr description
PLB6887FR02 HOUSING P-LB6887FR-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,749.80/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6875 in
  • Base Width
    6-1/4 in
  • Bolt Center To Center Length
    19.2500 in
  • Bore Diameter
    5.4375 in
  • Compatible Bore Diameter
    5.4375 in
  • Overall Height  
    13.3750 in
  • Overall Length  
    22.0000 in
  • Overall Width  
    8.5000 in
  • Weight
    181 lbs

Details

  • Compatible Bearing Series Part Num
    22232LBKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    662327118204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)