Motion
SAF 532 X 5-7/16 HSG

STANDARD LOCKNUT LLC
SAF 532 X 5-7/16 HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576480
MFR #SAF 532 X 5-7/16 HSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SAF 532 X 5-7/16 HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576480
MFR #SAF 532 X 5-7/16 HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF532-1 PILLOW BLOCK 4 BH FXOP

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.4375 in
  • Bore Diameter
    5.4375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LER 130 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22232/CCK/W33
  • Bolt Center To Center Length
    19.2500 in
  • Base Width
    6.2500 in
  • Weight
    225 lbs
  • Series
    SAF-500
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text