Motion
PLB68103FR02 6 7/16 HOUSING & SEALS

LINK-BELT
PLB68103FR02 6 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 6.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576515
MFR #PLB68103FR02 6 7/16 HOUSING & SEALS
Price$14,285.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68103FR02 6 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 6.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576515
MFR #PLB68103FR02 6 7/16 HOUSING & SEALS

Mfr description
PLB68103FR02 HOUSING P-LB68103FR-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,285.11/each

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Inside Diameter
    6.4375 in
  • Shaft Diameter
    6.4375 in
  • Weight
    25 lbs

Details

  • Additional Details
    Metal Triple Ring Seals
  • Bearing Type
    Spherical Roller
  • Closure Type
    Metal Triple Ring Seals
  • Component Type
    Housings & Seals
  • Harmonization Code
    8483308020
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Two-Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Metal Triple Ring Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Manufacturer Catalog Number
    PLB68103FR02
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Ring
  • Seal Material
    Metal
  • Seal Type
    Triple Ring
  • Sealing Type
    Triple Ring
  • Series
    Seals
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)