Motion
SAF 536 X 6 1/2

TIMKEN
SAF 536 X 6 1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576528
MFR #SAF 536 X 6 1/2
Price$5,239.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 536 X 6 1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576528
MFR #SAF 536 X 6 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,239.94/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Base Width
    7-1/8 in
  • Bolt Center To Center Length
    23.6250 in
  • Compatible Bore Diameter
    6.3125 in, 6.3750 in, 6.4375 in, 6.5000 in
  • Overall Height  
    15.5000 in
  • Overall Length  
    26.7500 in
  • Overall Width  
    9.6875 in
  • Weight
    262 lbs

Details

  • Compatible Bearing Series Part Num
    22236K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 149 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796037168

Overview

Mfr description
SAF 536 X 6-1/2 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text