Motion
SAF538G

NTN
SAF538G

SAF538G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
Mi Item #00576537
MFR #SAF538G
Price$6,912.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF538G

SAF538G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
Mi Item #00576537
MFR #SAF538G

Mfr description
SAF538G HOUSING W/STABILIZING RING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,912.69/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Base Width
    7.5000 in
  • Bolt Center To Center Length
    24.3750 in
  • Overall Height  
    15.6875 in
  • Overall Length  
    28.0000 in
  • Overall Width  
    10.7500 in

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359654578
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359654578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)