Motion
SAF 538

SKF
SAF 538

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576538
MFR #SAF 538
Price$6,250.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 538

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576538
MFR #SAF 538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,250.56/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center To Center Length
    23.0000 in
  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Overall Height  
    15.6875 in
  • Overall Length  
    28.0000 in
  • Overall Width  
    10.7500 in
  • Weight
    268.96 lbs

Details

  • Compatible Bearing Series Part Num
    22238CCK/W33, C2238 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 155 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670282

Overview

Mfr description
SAF 538 X 6-15/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text