Motion
SAF 538X7

SKF
SAF 538X7

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576548
MFR #SAF 538X7
Price$6,124.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 538X7

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576548
MFR #SAF 538X7

Mfr description
SAF 538 X 7 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,124.14/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center To Center Length
    23.0000 in
  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Overall Height  
    15.6875 in
  • Overall Length  
    28.0000 in
  • Overall Width  
    10.7500 in
  • Weight
    298.1 lbs

Details

  • Compatible Bearing Series Part Num
    22238CCK/W33, C2238 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 156 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)